Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Machiner peripherals
Feet, guard and mounting
Anti-vibration holder
NUTECH LEVELLING FOOT A195/010
NUTECH LEVELLING FOOT A195/010
Stainless steel stud
References
nu-tech engineering:
A195/010
rubix:
124A2925
Technical specifications
Material
Polyamide Reinforced Nylon
Height
170
mm
Outer diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NUTECH LEVELLING FOOT A195/010
Strengths
Non slip pad: nitrile rubber pad ensure better grip.
Vibetech pad: Vibration damping bonded in the base.
Hygienic seat: Flexible nitrile cover do not catch dirt.
Applications
General clamping.
Wall fitting.
Technical specifications
Attributes
Material
Polyamide Reinforced Nylon
Height
170
mm
Outer diameter
100
mm
Safe working load SWL
2000
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.49
excl. VAT
/
Each
£
20.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 862297 ANTIVIB. CYL. SUPPORT D30MM H40MM M8-1 STUD
MECALINE 867797 ANTIVIB. CYL. SUPPORT D16MM H10MM M5-MIX. FITT.
MECALINE 862247 ANTIVIB. CYL. SUPPORT D16MM H10MM M4-1 STUD
MECALINE 867799 ANTIVIB. CYL. SUPPORT D20MM H20MM M6-MIX. FITT.
MECALINE 862276 ANTIVIB. CYL. SUPPORT D25.5MM H20MM M6-1 STUD
MECALINE 862289 ANTIVIB. CYL. SUPPORT D30MM H15MM M8-1 STUD
MECALINE 862315 ANTIVIB. CYL. SUPPORT D50MM H35MM M10-1 STUD
NU TECH A080 STAINLESS STEEL LEVELLING FOOT 100MM DIA X M20 THREAD
MECALINE 862270 ANTIVIB. CYL. SUPPORT D25.5MM H10MM M6-1 STUD
MECALINE 860214 CONICAL ANTIVIBRATION MOUNT 30X30 M6
MECALINE 862261 ANTIVIB. CYL. SUPPORT D20MM H20MM M6-1 STUD
NU TECH A105 VIBRATION MOUNT 50MM DIA X M10 THREAD-FOOTA105/003
MECALINE 860221 CONICAL ANTIVIBRATION MOUNT 60X40 M10
NU TECH A200 STAINLESS STEEL LEVELLING FOOT 40MM DIA X M10 THREAD
MECALINE 860212 CONICAL ANTIVIBRATION MOUNT25.5X19 M8