Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Machiner peripherals
Feet, guard and mounting
Anti-vibration holder
NU TECH A080 STAINLESS STEEL LEVELLING FOOT 38MM DIA X M10 THREAD
NU TECH A080 STAINLESS STEEL LEVELLING FOOT 38MM DIA X M10 THREAD
A080 Stainless steel base and stud levelling foot
References
nu-tech engineering:
A080/004
rubix:
2523640
Technical specifications
Model
A080/004
Material
Stainless Steel
Height
100
mm
See all Specifications
Product details
Technical specifications
Product details : NU TECH A080 STAINLESS STEEL LEVELLING FOOT 38MM DIA X M10 THREAD
A080 Stainless steel base and stud levelling foot. Base and stud: Stainless steel.
Technical specifications
Attributes
Model
A080/004
Material
Stainless Steel
Height
100
mm
Outer diameter
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.22
excl. VAT
/
Each
£
17.06
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 862301 ANTIVIB. CYL. SUPPORT D40MM H25MM M10-1 STUD
MECALINE 862255 ANTIVIB. CYL. SUPPORT D16MM H20MM M5-2 STUDS
NU TECH A200 STAINLESS STEEL LEVELLING FOOT 100MM DIA X M20 THREAD
MECALINE 867796 ANTIVIB. CYL. SUPPORT D12.5MM H20MM M5-2 STUDS
NU TECH A045 STAINLESS STEEL LEVELLING FOOT 40MM DIA X M10 THREAD
MECALINE 862253 ANTIVIB. CYL. SUPPORT D16MM H15MM M4-1 STUD
MECALINE 867803 ANTIVIB. CYL. SUPPORT D70MM H50MM M10-1 STUD
MECALINE 862251 ANTIVIB. CYL. SUPPORT D16MM H15MM M5-1 STUD
MECALINE 862304 ANTIVIB. CYL. SUPPORT D40MM H28MM M10-2 TROUS
MECALINE 862243 ANTIVIB. CYL. SUPPORT D12.5MM H15MM M5-2 STUDS
MECALINE 862288 ANTIVIB. CYL. SUPPORT D25.5MM H40MM M8-1 STUD
MECALINE 862261 ANTIVIB. CYL. SUPPORT D20MM H20MM M6-1 STUD
MECALINE 867802 ANTIVIB. CYL. SUPPORT D60MM H36MM M10-1 STUD
MECALINE 862283 ANTIVIB. CYL. SUPPORT D25.5MM H30MM M8-2 STUDS
NU TECH A105 VIBRATION MOUNT 100MM DIA X M16 THREAD