Heavy duty low profile fixed stud levelling foot
Model | a315 |
---|---|
Material | 303 stainless steel (base, stud);nitrile rubber (pad) |
Height | 171 mm |
Model | a315 |
---|---|
Material | 303 stainless steel (base, stud);nitrile rubber (pad) |
Height | 171 mm |
Outer diameter | 80 mm |
Safe working load SWL | 2000 kg |
Usually arrives within 14 working days