Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Machiner peripherals
Feet, guard and mounting
Anti-vibration holder
NU TECH A205 VIBRATION MOUNT 75MM DIA X M16 THREAD
NU TECH A205 VIBRATION MOUNT 75MM DIA X M16 THREAD
A205 Vibration dampening machine mount
References
nu-tech engineering:
A205/002
rubix:
2523664
Technical specifications
Model
A205/002
Material
Stainless Steel
Height
183
mm
See all Specifications
Product details
Technical specifications
Product details : NU TECH A205 VIBRATION MOUNT 75MM DIA X M16 THREAD
A205 Vibration dampening machine mount - stainless steel stud bolt down base with moulded nitrile rubber core.
Technical specifications
Attributes
Model
A205/002
Material
Stainless Steel
Height
183
mm
Outer diameter
75
mm
Safe working load SWL
750
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.33
excl. VAT
/
Each
£
28.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 867799 ANTIVIB. CYL. SUPPORT D20MM H20MM M6-MIX. FITT.
MECALINE 862305 ANTIVIB. CYL. SUPPORT D40MM H35MM M10-2 STUDS
MECALINE 862253 ANTIVIB. CYL. SUPPORT D16MM H15MM M4-1 STUD
MECALINE 862279 ANTIVIB. CYL. SUPPORT D25.5MM H22MM M8-2 HOLES
NU TECH A205 VIBRATION MOUNT 100MM DIA X M16 THREAD
MECALINE 862248 ANTIVIB. CYL. SUPPORT D16MM H10MM M4-2 STUDS
MECALINE 860223 CONICAL ANTIVIBRATION MOUNT 72X58 M10
MECALINE 862244 ANTIVIB. CYL. SUPPORT D12.5MM H15MM M5-1 STUD
MECALINE 862290 ANTIVIB. CYL. SUPPORT D30MM H15MM M8-2 STUDS
NU TECH A095 STAINLESS STEEL LEVELLING FOOT 70MM DIA X M16 THREAD
MECALINE 860222 CONICAL ANTIVIBRATION MOUNT 60X40 M14
MECALINE 867803 ANTIVIB. CYL. SUPPORT D70MM H50MM M10-1 STUD
MECALINE 862319 ANTIVIB. CYL. SUPPORT D60MM H25MM M10-1 STUD
MECALINE 862273 ANTIVIB. CYL. SUPPORT D25.5MM H15MM M8-1 STUD
NU TECH A105 VIBRATION MOUNT 50MM DIA X M10 THREAD-FOOTA105/003