Low Profile Stud and Base
Model | A087 |
---|---|
Material | 303 Stainless Steel (Base, Stud);Nitrile Rubber (Pad) |
Height | 102 mm |
Model | A087 |
---|---|
Material | 303 Stainless Steel (Base, Stud);Nitrile Rubber (Pad) |
Height | 102 mm |
Outer diameter | 55 mm |
Safe working load SWL | 750 kg |
Usually arrives within 14 working days