Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH AMB809G 457MM MEDIUM SWEEPING BROOM W/ANTIMICROBIAL GREEN
HILLBRUSH AMB809G 457MM MEDIUM SWEEPING BROOM W/ANTIMICROBIAL GREEN
Antimicrobial Brush
References
hillbrush:
AMB809G
rubix:
80866600
ean:
00804548099645
Technical specifications
Type
Broom
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH AMB809G 457MM MEDIUM SWEEPING BROOM W/ANTIMICROBIAL GREEN
Antimicrobial medium broom, polyester fill, resin set DRS® as standard.
Technical specifications
Attributes
Type
Broom
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.63
excl. VAT
/
Each
£
52.36
incl. VAT
Sold out
Add to cart
Check our products from related categories
SPARTEX BH.518/WT-B WOODEN BROOM HANDLE 5FT-0IN 1.5MX28MM
SPARTEX 849172 COCO FIBRE BRUSH STRHT HEAD 29CM FOR HANDLE 845504
HILLBRUSH DW1090B PREMIER MEDIUM 270MM DISH WASH BRUSH BLUE
VIKAN 45852 UST BENCH BRUSH 330MM MEDIUM GREEN
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 31735 UST BROOM 400MM MEDIUM WHITE
VIKAN 2962/2 29622 ULTRA HYGIENIC HANDLE, 34 MM, 1500 MM, GREEN
VIKAN 706066 WALL FLOOR WASHING BRUSH 305MM HARD BROWN
VIKAN 44012 DETAIL BRUSH 205 MM VERY HARD GREEN
SPARTEX BK.188/P-B DOUBLE SIDED WOODEN NAIL BRUSH
VIKAN 70603 BLU WALLFLOOR WASHING BRUSH 305MM HARD
SPARTEX F.10 11.5 BASSINE BROOM HEAD
HILLBRUSH B1876Y 280MM SOFT SWEEPING BRUSH YELLOW
VIKAN 3890/9 38909 HAND BRUSH 200MM HARD BLACK
VIKAN 41794 UST HAND BRUSH SHORT HANDLE 260MM HARD RED