Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH B1876Y 280MM SOFT SWEEPING BRUSH YELLOW
HILLBRUSH B1876Y 280MM SOFT SWEEPING BRUSH YELLOW
Soft Economy Brush
References
hillbrush:
B1876Y
rubix:
2586021
ean:
00804548098273
Technical specifications
Type
Brush
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH B1876Y 280MM SOFT SWEEPING BRUSH YELLOW
Food service economy scrub, polypropylene block, filled stiff polyester.
Technical specifications
Attributes
Type
Brush
Material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.21
excl. VAT
/
Each
£
6.25
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
VIKAN 70605 WHT WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 53765 WHT TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 41924 RED WASHING BRUSH WITH SHORT HANDLE 270MM HARD
VIKAN 53755 WHT TUBE BRUSH 10MM 500MM HARD
SPARTEX F.01/F4 12 SOFT COCO FILL BROOM WITH 4FT (1.2M X 23.5MM) FS
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM
HILLBRUSH PLH3B 1400MM ONE PIECE POLYPROPYLENE HANDLE BLUE
VIKAN 706066 WALL FLOOR WASHING BRUSH 305MM HARD BROWN
VIKAN 29156 YEL BROOM 330MM VERY HARD
"BENTLEY 24"" BASSINE BROOM WITH 5' FSC WOODEN HANDLE H.12/HS518"
SPARTEX G.12/HS45 18IN STIFF BASSINE BROOM C/W 54IN W/HANDLE & BRACKET
KLINGSPOR 358371 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 BRASS BH600
SPARTEX 845524 PLASTIC COATED METAL BROOM HANDLE DIAMETER MM 21
VIKAN 70412 GRN DECK SCRUB WATERFED 270MM VERY HARD
HILLBRUSH B1060B SOFT 280MM CRIMPED BANISTER BRUSH BLUE