Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 3890/9 38909 HAND BRUSH 200MM HARD BLACK
VIKAN 3890/9 38909 HAND BRUSH 200MM HARD BLACK
Brooms and brushes Vikan
References
vikan:
38909
rubix:
232A8430
ean:
5705020389092
Product details
Technical specifications
Product details : VIKAN 3890/9 38909 HAND BRUSH 200MM HARD BLACK
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 70479 BLK HIGHLOW BRUSH 265MM MEDIUM
"BENTLEY 24"" BASSINE BROOM WITH 5' FSC WOODEN HANDLE H.12/HS518"
HILLBRUSH B1061B STIFF 280MM BANISTER BRUSH BLUE
HILLBRUSH NA4G PROFESSIONAL STIFF 122MM NAIL BRUSH GREEN
VIKAN 29203 BLU BROOM 530MM VERY HARD
VIKAN 29204 RED BROOM 530MM VERY HARD
SPARTEX I.12-B 36IN STIFF BASSINE BROOM HEAD
SPARTEX I.01-B 36 SOFT COCO BROOM HEAD
VIKAN 29206 YEL BROOM 530MM VERY HARD
SPARTEX HR/DSM.60/G MINI 60G NON WOVEN SOCKET MOP HEAD C/W GRN CAP
VIKAN 31742 GRN BROOM 410MM SOFTHARD
SPARTEX 845179 BRUSH HEAD - PIASSAVA FOR BROOM HANDLE 845205
VIKAN 53762 GRN TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 3179/6 31796 YELLOW BROOM HEAD
VIKAN 31945 WHT BROOM 610MM SOFTHARD