Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
HILLBRUSH AMB861R 317MM SOFT BANNISTER BRUSH ANTI-MICROBIAL RED
HILLBRUSH AMB861R 317MM SOFT BANNISTER BRUSH ANTI-MICROBIAL RED
Antimicrobial Hand Brush
References
hillbrush:
AMB861R
rubix:
80866576
Technical sheet / Technical file
Product details
Technical specifications
Product details : HILLBRUSH AMB861R 317MM SOFT BANNISTER BRUSH ANTI-MICROBIAL RED
Antimicrobial soft bench brush, polyester fill, resin set DRS® as standard. The cranked handle is easily gripped even in gloved hands, and keeps the hand well away from the work surface.
Technical specifications
Attributes
Material
Polypropylene
Main material
Polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.84
excl. VAT
/
Each
£
14.21
incl. VAT
Sold out
Add to cart
Check our products from related categories
VIKAN 53764 RED TUBE BRUSH 20MM 500MM MEDIUM
HILLBRUSH PROWBMED 240X1780MM WATERFLOW BROOM FITTED W/XTEND HANDLE
VIKAN 70473 BLU HIGHLOW BRUSH 265MM MEDIUM
SPARTEX C.20/BKT/F4 11 STIFF RED PVC BROOM HEAD WITH 4FT (1.2M X 23
VIKAN 53786 YEL TUBE BRUSH 40MM 500MM HARD
VIKAN 29375 BROOM HANDLE WHITE
VIKAN 29203 BLU BROOM 530MM VERY HARD
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
VIKAN 29359 BLK ALUMINUM HANDLE 1310MM
KLINGSPOR 358365 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 STEEL BH600
VIKAN 2935/7 29357 ORANGE BROOM HANDLE
VIKAN 70415 WHT DECK SCRUB WATERFED 270MM VERY HARD
KLINGSPOR 358463 SPARK PLUG BRUSH 3 ROW 45X15X150MM 0.17 SSTEEL BHZ600
VIKAN 53706 YEL TUBE BRUSH OD60MM 500MM MEDIUM
SPARTEX C.20/F4 11IN WOODEN BROOM WITH RED PVC FILL 4FT (1.2M X 2