Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29359 BLK ALUMINUM HANDLE 1310MM
VIKAN 29359 BLK ALUMINUM HANDLE 1310MM
Brooms and brushes Vikan
References
vikan:
2935/9
rubix:
115A1538
ean:
5705020293597
Product details
Technical specifications
Product details : VIKAN 29359 BLK ALUMINUM HANDLE 1310MM
Ergonomically designed with a comfortable grip and rounded top and hanger, this handle fits any Vikan product that requires a handle. Do not use with acid or chlorine.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.19
excl. VAT
/
Each
£
12.23
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX L.31/BF01/F45 13 BASSINE/CANE FILL YARD BROOM WITH 4FT 6
29373 VIKAN ALUMINUM POLE
VIKAN SQUEEGEE HANDLE 1.5M 29594
VIKAN 70603 BLU WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 29375 BROOM HANDLE WHITE
VIKAN 29356 YEL ALUMINUM HANDLE 1310MM
HILLBRUSH B1060G SOFT 280MM CRIMPED BANISTER BRUSH GREEN
VIKAN SQUARE SCOOP WHITE VIKAN-53705
VIKAN 64403 BLU HAND BRUSH S NAILBRUSH 130MM HARD
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD
SPARTEX 849147 WATER-THROUGH TANK SWEEP POLE 140CM
SPARTEX L.22/R 13IN STIFF RED PVC BROOM HEAD
VIKAN 29603 BLU ULTRA HYGIENIC HANDLE OD32MM 1300MM
SPARTEX 272.TB-B SHORT HANDLED TAR BRUSH
HILLBRUSH SQ6500 565MM HEAVY DUTY METAL SQUEEGEE