Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
KLINGSPOR 358365 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 STEEL BH600
KLINGSPOR 358365 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 STEEL BH600
Hand Brush
References
klingspor:
358365
rubix:
228A8874
ean:
4014855450572
Technical sheet / Technical file
Product details
Technical specifications
Product details : KLINGSPOR 358365 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 STEEL BH600
Hand brush with wooden handle for manual removal of rust, dirt, paint
Technical specifications
Attributes
Material
Steel
Main material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.99
excl. VAT
/
Each
£
2.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 31749 BLK BROOM 410MM SOFTHARD
HILLBRUSH PROWBMED 240X1780MM WATERFLOW BROOM FITTED W/XTEND HANDLE
VIKAN 41794 UST HAND BRUSH SHORT HANDLE 260MM HARD RED
VIKAN 2962/3 BLUE BRUSH HANDLE 29623
VIKAN 70479 BLK HIGHLOW BRUSH 265MM MEDIUM
VIKAN 38906 YEL HAND BRUSH L 200MM HARD
SPARTEX DS.09DB 9 STIFF BASSINE DECK SCRUB BRUSH HEAD
SPARTEX 849149 WATER-THROUGH TANK SWEEP BRUSH
VIKAN 53785 WHT TUBE BRUSH 40MM 500MM HARD
VIKAN 70142 GRN MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 29353 BLU ALUMINUM HANDLE 1310MM
SPARTEX KG/CL.190/2/BW DOUBLE SIDED PLASTIC NAIL BRUSH 2PK
SPARTEX 845174 YARD-BRUSH - PVC HEAD CM32 FOR HANDLE 845203
HILLBRUSH B1786R PREMIER STIFF 500MM SWEEPING BROOM RED
VIKAN 53704 RED TUBE BRUSH OD60MM 500MM MEDIUM