AP2408TTC08 PREMIER ROLLCAB 8 DRAWER WITH 707PC TOOL KIT

AP2408TTC08 PREMIER ROLLCAB 8 DRAWER WITH 707PC TOOL KIT

See technical information

References

Sealey:AP2408TTC08
Rubix:389A5168
Manufacturer :AP2408TTC08
brand logo

Product details : AP2408TTC08 PREMIER ROLLCAB 8 DRAWER WITH 707PC TOOL KIT


• Heavy gauge steel construction with perforated side panels and anti-shock protection.
• Drawers fitted with catch and ball-bearing drawer slides.
• Side mounted cylinder lock, supplied with two keys.
• Hand tools covered by our no-quibble *lifetime guarantee.

Package includes:

• Model No. AP2408
• 8 Drawer Rollcab with Ball-Bearing Slides.
• Overall Size (W x D x H): 765 x 465 x 960mm

• 707pc Tool Kit arranged in 18 Modular Tool Trays.
• Includes Model No's: TBT01, TBT02, TBT03, TBT04, TBT07, TBT08, TBT09, TBT11, TBT13, TBT14, TBT16, TBT17, TBT18, TBT19, TBT20, TBT21, TBT23, TBT26.

• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 10 Year Guarantee*
• Model No. AP2408TTC08

Strengths

Premier™ Rollcab 8 Drawer with 707pc Tool Kit

Technical specifications


Attributes
£ 1,724.93 excl. VAT
/ Each
£ 2,069.92 incl. VAT
  • Usually arrives within 14 working days