References
Roebuck:880731
Rubix:211A0083
EAN:3660338340710
Product details : ROEBUCK 98 PIECE TOOL KIT 880731
For 828243 roller cabinet (not included)
For 845705/845707/845708/845709 roller cabinets (not included)
For 867984 roller cabinet (not included)
For 845705/845707/845708/845709 roller cabinets (not included)
For 867984 roller cabinet (not included)
Composition of the modules:
Sockets and tips storage module (Ref 880765)
- 17 sockets 1/2 inch (mm): Ø 10-11-12-13-14-15-16-17-18-19-20-21-22-24-27-30-32
- 11 sockets 1/4 inch (mm): Ø 5-5.5-6-7-8-9-10-11-12-13-14
- 1 bit holder, 1 sliding handle.
- 1 ratchet 1/4 inch 72 teeth
- 2 extensions 1/4 inch 50 and 100 mm
- 1 1/4 inch gimbal, 1 1/2 inch gimbal
- 1 adjustable wrench 250 mm
- 1 ratchet 1/2 inch 72 teeth
- 2 extensions 1/2 inch 125 and 250 mm
- 5 bits 1/4 inch Slit (mm): 3.5-4.5-5.5-6.5-8
- 7 bits 1/4 inch hex (mm): 2-3-4-5-6-7-8 - 4 bits 1/4 inch Phillips PH (0-1-2-3) - 4 tips Pozidriv PZ (0-1-2-3) - 10 bits compatible with Torx type imprints 1 /4 inches: T7-T8-T9-T10-T15-T20-T25-T27-T30-T40 - 1 magnetic 1/4 inch bit holder. - 9 male keys long hex spherical (mm): 1.5-2-2.5-3-4-5-6-8-10 Storage module screwdriver (Ref 880763) - 1 Phillips screwdriver PH2 - 4 screwdrivers Slot 3x80, 4x100, 5.5x125, 6.5x150 - 2 TORX screwdriver T10, T20 Hammer module (Ref 845711) - 1 tri-material riveting hammer (Ref 845303) - 1 hammer 32 mm (Ref 733698) - 1 chisel 200 mm (Ref 828644) - 1 pin punch 2 mm (Ref 828064) - 1 pin flap 3 mm (Ref 828065) - 1 pin flap 4 mm (Ref 828066) - 1 pin flap 5 mm (Ref 828067) - 1 flush pin 6 mm (Ref 828068)
Sockets and tips storage module (Ref 880765)
- 17 sockets 1/2 inch (mm): Ø 10-11-12-13-14-15-16-17-18-19-20-21-22-24-27-30-32
- 11 sockets 1/4 inch (mm): Ø 5-5.5-6-7-8-9-10-11-12-13-14
- 1 bit holder, 1 sliding handle.
- 1 ratchet 1/4 inch 72 teeth
- 2 extensions 1/4 inch 50 and 100 mm
- 1 1/4 inch gimbal, 1 1/2 inch gimbal
- 1 adjustable wrench 250 mm
- 1 ratchet 1/2 inch 72 teeth
- 2 extensions 1/2 inch 125 and 250 mm
- 5 bits 1/4 inch Slit (mm): 3.5-4.5-5.5-6.5-8
- 7 bits 1/4 inch hex (mm): 2-3-4-5-6-7-8 - 4 bits 1/4 inch Phillips PH (0-1-2-3) - 4 tips Pozidriv PZ (0-1-2-3) - 10 bits compatible with Torx type imprints 1 /4 inches: T7-T8-T9-T10-T15-T20-T25-T27-T30-T40 - 1 magnetic 1/4 inch bit holder. - 9 male keys long hex spherical (mm): 1.5-2-2.5-3-4-5-6-8-10 Storage module screwdriver (Ref 880763) - 1 Phillips screwdriver PH2 - 4 screwdrivers Slot 3x80, 4x100, 5.5x125, 6.5x150 - 2 TORX screwdriver T10, T20 Hammer module (Ref 845711) - 1 tri-material riveting hammer (Ref 845303) - 1 hammer 32 mm (Ref 733698) - 1 chisel 200 mm (Ref 828644) - 1 pin punch 2 mm (Ref 828064) - 1 pin flap 3 mm (Ref 828065) - 1 pin flap 4 mm (Ref 828066) - 1 pin flap 5 mm (Ref 828067) - 1 flush pin 6 mm (Ref 828068)
Technical specifications
Attributes
| Number of elements | 94 |
|---|
Show UNSPSC/ECL@SS
£ 321.40 excl. VAT
/ Each
£ 385.68 incl. VAT
- Usually arrives within 14 working days




