AP50 - Aqua Cut Pro Glove
Size | XL |
---|---|
Cutting resistance level | A |
Main material | HPPE |
Size | XL |
---|---|
Cutting resistance level | A |
Main material | HPPE |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
Coating | Nitrile |
Cuff style | Wrist |
Type | Glove |
Colour | Blue |
Secondary colour | Black |
Material | HPPE;Polyester;Nylon;Elastane;Nitrile;Nitrile Foam |
In stock: Next day delivery