BAHCO 3834-ARBR-11152QC-C ACCESSORIES RETAIL PACK
Arbors with Quick-Change function
See technical informationSee documentsReferences
Bahco:3834-ARBR-11152QC-C
Rubix:401A7857
EAN:7311518225711

Documents
Product details : BAHCO 3834-ARBR-11152QC-C ACCESSORIES RETAIL PACK
Arbors ending with QC have a quick-change mechanism where no tools are needed to change the holesaw
3834-ARBR-9100, -11152 and -16152, are equipped with Power Driver™ that increases the strength and eliminates play of the holesaw by redistributing the load from the thread to the solid cap
Arbors can be used with carbide holesaws but we recommend to use the carbide tipped pilot drill, 3834-DRL-CT, for cutting abrasive materials
Arbors can be used for multi-construction holesaws but it requires changing the drill to 3834-DRL-L
HSS Pilot drill is included in all arbors, to be used for metal and wood applications
Easy change of holesaw with quick change mechanism
3834-ARBR-9100, -11152 and -16152, are equipped with Power Driver™ that increases the strength and eliminates play of the holesaw by redistributing the load from the thread to the solid cap
Arbors can be used with carbide holesaws but we recommend to use the carbide tipped pilot drill, 3834-DRL-CT, for cutting abrasive materials
Arbors can be used for multi-construction holesaws but it requires changing the drill to 3834-DRL-L
HSS Pilot drill is included in all arbors, to be used for metal and wood applications
Easy change of holesaw with quick change mechanism
Strengths
Arbors with Quick-Change Function
Applications
Can be used with hand machines, and when you work with high working pressure, in static machines.
Hardened to maximum strength.
Hardened to maximum strength.
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Type | bahco 3834-arbr-11152qc-c accessories retail pack |
Show UNSPSC/ECL@SS
£ 19.90 excl. VAT
/ Each
£ 23.88 incl. VAT
- Delivery usually within ( 14 ) days
