BAHCO 3834-ARBR-16152 ARBOR 32-210MM IP


Arbors with Quick-Change function

References
bahco:3834-ARBR-16152
rubix:054113
ean:7311518015602

Product details : BAHCO 3834-ARBR-16152 ARBOR 32-210MM IP


Power Driver increases strength and eliminates play. Greater cutting power on the holders, increased by the driving pins. HSS centre drill is mounted standard in each holder. Holders for hole saws 32-100mm. With hexagonal fitting and hexagonal housing for a stronger design, in which the hole saws are easier to remove. Are fitted with drive pins, making the large drive power of the machine optimally transferred to the hole saw. It is not advisable to use 9 mm holders for hole saw diameters from 100 mm. Diameter: 11,1 mm. Drill diameter: 13 mm.

Strengths

Easy change of holesaw with quick change mechanism

Applications

Can be used with hand machines, and when you work with high working pressure, in static machines.
Hardened to maximum strength.

Technical specifications


Attributes
Logistic Weight310 g
Typearbor
Materialcarbide
Model3834-arbr
Show UNSPSC/ECL@SS
£ 20.62 excl. VAT
/ Each
£ 24.74 incl. VAT
  • Usually arrives within 14 working days