Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw - Accessory
STARRETT HOLE SAW ARBOR A2 AY141
STARRETT HOLE SAW ARBOR A2 AY141
Holesaw Holder A2
References
starrett:
A2
rubix:
252026
ean:
00049659551426
Technical specifications
Type
Hole Saw Arbor
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STARRETT HOLE SAW ARBOR A2 AY141
Starrett hole saw HSS bi-metal. Regular toothing 6 teeth per inch. Application in steel, cast iron, brass, bronze, copper and aluminium. Hole saws with regular toothing are especially suitable for thin sheets <3 mm.
Technical specifications
Attributes
Type
Hole Saw Arbor
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.75
excl. VAT
/
Each
£
24.90
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LENOX 1768436 PLUMBERS HOLE SAW KIT SET OF 9
BOSCH 2608594256 ADAPTER 8.7MM DRILL HSS-CO
BOSCH 2.608.594.261 ARBOR PILOT HSS-COBALT 7.5X105MM 1/4HEX SHANK
STARRETT HOLE SAW ARBOR A4
BOSCH 2609390588 3/8 HEX ARBOR
LENOX 3084712X HOLE SAW ARBOR EXTENSION 300MM
LENOX 1779802 HOLE SAW ARBOR HEX SHANK 32-152MM
LENOX HOLE SAW ARBOR HEX SHANK 1779804 14-30MM
BAHCO 3834-ARBR-16152 ARBOR 32-210MM IP
BAHCO 3834-EXT-2 EXTENSION FOR HOLESAWS 8.5MM
BAHCO 3834-EXT-1 EXTENSION FOR HOLESAWS 11.1MM
BOSCH 2608900528 EXPERT POWER CHANGE PLUSPILOT DRILLBIT HSS-G 7.15X105
BAHCO 3834-ARBR-630 ARBOR 14-30MM IP
STARRETT A12 ARBOR ADAPTOR
STARRETT HOLE SAW EXTENSION A15 12 INCH