Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw - Accessory
BAHCO 3834-ARBR-730 ARBOR 14-30MM IP
BAHCO 3834-ARBR-730 ARBOR 14-30MM IP
Hole saw holder 3834-ARBR
References
bahco:
3834-ARBR-730
rubix:
116A4523
ean:
7311518167974
Technical specifications
Type
Holder centre drill.
See all Specifications
Product details
Technical specifications
Product details : BAHCO 3834-ARBR-730 ARBOR 14-30MM IP
All delivered with a HSS centre drill. Holders for hole saws 14-30 mm. Extension: 6.4 mm. Drill diameter: 8 mm.
Technical specifications
Attributes
Logistic Weight
60
g
Type
Holder centre drill.
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.89
excl. VAT
/
Each
£
9.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2.608.594.264 POWERCHANGE HOLESAW ARBOR ONLY - HEX SHANK
STARRETT HOLE SAW ARBOR DIAMOND XA1
STARRETT HOLE SAW ARBOR A2 AY141
BAHCO 3834-EXT-2 EXTENSION FOR HOLESAWS 8.5MM
LENOX 1779801 32-152MM ARBOR HEX SHANK
STARRETT HOLE SAW ARBOR A4
LENOX 1768436 PLUMBERS HOLE SAW KIT SET OF 9
STARRETT OOPS ARBOR ADAPTOR A19
STARRETT HOLE SAW EXTENSION A15 12 INCH
BAHCO 3834-ARBR-1130 ARBOR 14-30MM IP
LENOX 1779802 HOLE SAW ARBOR HEX SHANK 32-152MM
STARRETT HOLE SAW ARBOR DIAMOND XA2
BOSCH 2608594256 ADAPTER 8.7MM DRILL HSS-CO
BOSCH 2.608.594.261 ARBOR PILOT HSS-COBALT 7.5X105MM 1/4HEX SHANK
BOSCH 2608900528 EXPERT POWER CHANGE PLUSPILOT DRILLBIT HSS-G 7.15X105