TRAFFI TG7360 LXT ULTRAFINE X-DURA PU GLOVES 4X42F
Size | 9 |
---|---|
Cutting resistance level | F |
Main material | Polyurethane |
Size | 9 |
---|---|
Cutting resistance level | F |
Main material | Polyurethane |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Type | Glove |
Material | Polyurethane |
In stock: Next day delivery