References
Uvex:6021007
Rubix:120A1359
Manufacturer :6021007
EAN:4048612008676

Product details : UVEX 60210 UNIDUR 6641 4343B WHITE/GREY GLOVES 7/S
The Unidur 6641 glove is a soft glove that guarantees excellent dexterity. The glove with Dyneema ® Mesh lining ensures anti-cut function. The glove's palm and fingers are coated with polyurethane so that the tactile sensitivity of the wearer is fully respected.
Strengths
Flexibility. Remarkable tactile sensibility. Great abrasion resistance. Good protection against cuts thanks to the Dyneema ® fibre. Mechanical resistance.
Applications
Metallurgical industry. Glass Industries. Automobile industry.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | 3 |
| Main material | para-aramid |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
Show UNSPSC/ECL@SS
£ 6.74 excl. VAT
/ Each
£ 8.09 incl. VAT
- Usually arrives within 14 working days
