• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,468)
See Maintenance & Repairs
  • Electrics and lighting(3,037)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Cable gland
  7. NIGLON PACG25/2 25MM BW GLAND PACK

NIGLON PACG25/2 25MM BW GLAND PACK

BW Gland

See technical informationSee documents

References

Niglon:PACG25/2
Rubix:234A5607
brand logo
brand logo

Technical specifications

Threading diameter25 mm

Documents

Product details : NIGLON PACG25/2 25MM BW GLAND PACK


25mm BW Gland Pack

Technical specifications


Attributes
Threading diameter25 mm
Show UNSPSC/ECL@SS
£ 9.81 excl. VAT
/ Each
£ 11.77 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

ENGEX HA20SCWLSF 20SCW LSF SWA GLAD PACK OUTDOOR OF 2ENGEX ACCESSORIES HA50CW I.C.A. 50L CW 4 PART SINGLE GLAND PACK (DIA)5NIGLON LSF50CW 50MM CW LSF GLAND PACKENGEX ACCESSORIES HAM32W I.C.A. M32 IP68 WHITE PLASTIC GLAND (DIA)35 MDRAPER 91891 BOOSTER CABLE - 10MMX2MENGEX ACCESSORIES HA63BW I.C.A.63L BW 2 PART SINGLE GLAND PACK (DIA)66CMP PRODUCTS 25CXT1RA 25CXT GLAND (L)51.3 MMHELLERMANN CBL GLAND M20S BLK NGM20SBK-PK10ENGEX ACCESSORIES HA63CW I.C.A. 63L CW 4 PART SINGLE GLAND PACK (DIA)6DRAPER EXPERT 91878 HD BOOSTER CABLE - 25MMX5MNIGLON LSF63BW 63MM BW LSF GLAND PACKDRAPER EXPERT 39258 CABLE SHEARS 210MMMCG M32GB M32 X 1.5 GLAND C/W LOCKNUT - BLACK (L)43 MM X (DIA)32 MM PADRAPER EXPERT 82636 FULLY INSULATED CONTRACTORS CABLE LAYING SHOVELNIGLON PACG25CW 25MM CW GLAND PACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap