BAHCO 40B-22-35 22-35MM ADJUST PIN HOOK WRENCH WITH CHROME 165MM
Articulated pin wrenches with chrome finish
See technical informationSee documentsReferences
Bahco:40B-22-35
Rubix:117A6392
EAN:7314150214563

Documents
Product details : BAHCO 40B-22-35 22-35MM ADJUST PIN HOOK WRENCH WITH CHROME 165MM
For removing clamps and rings
Make sure the jaw hook is in the correct position before use
High-performance steel alloy
Chromium-plated micro-mate finish for improved surface quality
Two holes to DIN 547
Make sure the jaw hook is in the correct position before use
High-performance steel alloy
Chromium-plated micro-mate finish for improved surface quality
Two holes to DIN 547
Technical specifications
Attributes
| Length | 165 mm |
|---|---|
| Type | hook spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 32.73 excl. VAT
/ Each
£ 39.28 incl. VAT
- Delivery usually within ( 14 ) days
