GEDORE 6019770 SPANNER RING DOUBLE ENDED 41MM X46MM

Double deep bent ring impact wrench 2

See technical information

References

Gedore:2 41x46
Rubix:249A2606
Manufacturer :6019770
EAN:4010886601976
brand logo

Technical specifications

Opening41x46
Length485 mm
Typebox wrench
See all Specifications

Product details : GEDORE 6019770 SPANNER RING DOUBLE ENDED 41MM X46MM


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 41x46 mm * not standardised

Technical specifications


Attributes
Logistic Weight1535 g
Opening41x46
Length485 mm
Typebox wrench
Finishingchromed
£ 73.32 excl. VAT
/ Each
£ 87.98 incl. VAT
  • Delivery usually within ( 8 ) days