FACOM OPEN-END WREN 22.6X7
22 - Open-end micro-mechanics wrenches, angled heads, 15° metric
See technical informationReferences
Facom:22.6X7
Rubix:1232825
EAN:3148510947402



Product details : FACOM OPEN-END WREN 22.6X7
22 - Open-end micro-mechanics wrenches, angled heads, 15° metric
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15°.
- Metric dimensions: from 3.2 to 13 mm.
- Finish: Satin chrome-plated.
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15°.
- Metric dimensions: from 3.2 to 13 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Packaged dimensions (D x W x H) | 82x17x3 mm |
| Package weight | 12 g |
| Opening | 6x7 |
| Length | 80 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
- Delivery usually within ( 14 ) days
