BAHCO 4040M-6-7 FLEX HEAD WRENCH

Metric Swivel Head Double End Wrenches with Bi-Hex Socket

See technical informationSee documents
References
Bahco:4040M-6-7
Rubix:121A8098
EAN:7314151831967
brand logo
Technical specifications
Opening6x7
Length192 mm
Typesocket wrench
See all Specifications
Documents

Product details : BAHCO 4040M-6-7 FLEX HEAD WRENCH


Tilt socket adapter with twelve point sockets, metric Execution: Forged, nickel and chrome plated, high gloss polished. Material: VANADIUM-EXTRA. 180° rotatable on both sides. Newly design of the tilt sockets for improved accessibility with Dynamic-Drive profile. Each packed on an informative plastic card. Material: High performance alloy steel. Chrome plated Micro Matt finishing provides a high quality surface. 12 points Dynamic-Drive Profile provides longer life for screws and nuts. Both heads 180 swivelling. New design of the sockets for better accessibility. Retail pack on a plastic card.

Strengths

Less wear of fastener due to the 12-point Dynamic-Drive™ profile ring end

Technical specifications


Attributes
Logistic Weight80 g
Opening6x7
Length192 mm
Typesocket wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 39.85 excl. VAT
/ Each
£ 47.82 incl. VAT
  • Delivery usually within ( 14 ) days