References
Facom:AKZ.6
Rubix:80148518
EAN:3148510067001



Product details : FACOM SCREWDRIVER AKZ.6
ARZ-AKZ- Off-set screwdrivers-for slotted screws
-ARZ with round blade.
-AKZ with square blade.
-Two ends in two planes at 90 °.
-Operating by turning quarter turn.
- Presentation: burnished.
-ARZ with round blade.
-AKZ with square blade.
-Two ends in two planes at 90 °.
-Operating by turning quarter turn.
- Presentation: burnished.
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x50x10 mm |
| Package weight | 39 g |
| Imprint | flat |
| Imprint size | 8 |
| Blade length | 17.5 mm |
| Length | 123 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 5.77 excl. VAT
/ Each
£ 6.92 incl. VAT
- Delivery usually within ( 14 ) days
