AEX - Micro-Tech® screwdriver for Torx® screws
Imprint | Torx |
---|---|
Imprint size | T5 |
Blade length | 35 mm |
Logistic Weight | 12 g |
---|---|
Packaged dimensions (D x W x H) | 125x20x20 mm |
Package weight | 12 g |
Imprint | Torx |
Imprint size | T5 |
Blade length | 35 mm |
Length | 117 mm |
Finishing | Chromed |
Weight | 13 g |
Usually arrives within 14 working days