References
Draper:43640
Rubix:258A5516
Manufacturer :43640





Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | tx-star® t10/t15/t20/t25; pozidriv®/supadriv® no.1/no.2 (pz type); plain slot 5, 6mm; cross slot no.1, no.2 |
| Blade length | 25 mm |
Product details : DRAPER 43640 SCREWDRIVER & BIT SET (13 PCS)
Chrome plated powerful 1/4" magnetic bit holder. Ratcheting mechanism has forward, reverse and lock setting. Supplied with 12 hardened and tempered bits in holder with belt clip.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | tx-star® t10/t15/t20/t25; pozidriv®/supadriv® no.1/no.2 (pz type); plain slot 5, 6mm; cross slot no.1, no.2 |
| Blade length | 25 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.81 excl. VAT
/ Each
£ 14.17 incl. VAT
- Delivery usually within ( 7 ) days