Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
VALLORBE LA2453-0 NEEDLE FILE SET 16CM CUT 0 X 6
VALLORBE LA2453-0 NEEDLE FILE SET 16CM CUT 0 X 6
Vallorbe needle file set 16cm cut 0 x 6
References
vallorbe swiss:
LA2453-0
rubix:
011006
Technical specifications
Number of elements
6
Product details
Technical specifications
Product details : VALLORBE LA2453-0 NEEDLE FILE SET 16CM CUT 0 X 6
Each set contains six files, 160mm in length. Contents 1 x pillar, half round, warding, three square, square and round.
Technical specifications
Attributes
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.33
excl. VAT
/
Each
£
148.00
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 2-470-16-2-0 6PCE SET OF 16CM NEEDLE CUT 1
ROEBUCK NEEDLE FILE 16CM DIAMOND SET 880050
ROEBUCK ASSORTMENT OF 6 NEEDLE FILES 180 MM 6 PIECE SET 847770
BAHCO 2-471-16-1-0 9 PCE SET OF 16CM NEEDLE CUT 1
BAHCO 2-472-16-1-0 12 PC SET OF 16CM NEEDLE CUT 1
BAHCO 1-473-10-2-2 3 10IN HANDLED FILE PLASTIC ROLL
FACOM AS.6L140T2A SET 6 NEEDLE FILES T2 - 140MM
BAHCO 168-COMBI-5.5-6924 2X5.5RND 6INFLAT HANDLE + GUIDE
STANLEY 0-22-500 6PC NEEDLE FILE SET
FACOM LIM200EM.J5 SET 5 FILES SCD CUT 200MM HAND
VALLORBE LAM020-160-2 MIDGET NEEDLE FILE SET 16CM CUT 2 X6
ROEBUCK NEEDLE FILE 18CM CUT 2 INCH WALLET 6 PIECE SET
ROEBUCK ENGINEER'S FILE SET 250MM SECOND CUT 5 PIECE SET
BAHCO 2-472-14-2-0 12 PC SET OF 14CM NEEDLE CUT 2
ROEBUCK ENGINEER FILE SET 250MM - HANDLED 5 PIECE SECOND CUT 880054