TEGERA 515 SYNTHETIC LEATHER GLOVE 7 S

Assembly gloves 515 TEGERA®

See technical informationSee documents
References
Tegera:515-7
Rubix:386A1042
EAN:7340118314860
brand logo
Technical specifications
Size7
Coating of the gloveswithout
Abrasion resistance level0
See all Specifications
Documents

Product details : TEGERA 515 SYNTHETIC LEATHER GLOVE 7 S


Assembly glove made of stretchy synthetic leather, making it highly flexible and responsive. Flocked interior makes the glove soft, and it is easy to put on and take off thanks to the elastic band. Excellent grip due to the patterned material in the palm, which also covers the index finger and fingertips for additional durability. Suitable for assembly work in areas such as plumbing, electrical work, carpentry, and warehouses.
Assembly glove made of stretchy synthetic leather, highly flexible and responsive.

Strengths

Chrome free, Reinforced index finger, Breathable back, Reinforced fingertips

Applications

PIM_TEAM

Technical specifications


Attributes
Size7
Coating of the gloveswithout
Abrasion resistance level0
Main materialnitrile
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
  • Usually arrives within 14 working days

Size

Main material

Select variants (5)