Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
Synthetic leather glove TEGERA 9105
References
tegera:
9105-6
rubix:
236A4666
ean:
7392626012097
Technical specifications
Size
6
Coating
without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
TEGERA® 9105, Synthetic leather glove, unlined, 0,5 mm Microthan®, polyester, Cat. II, reinforced index finger, chrome free, for fine assembly work
Strengths
Excellent fingertip sensitivity, extra flexible, durable, excellent grip, excellent adjustment, very comfortable.
Applications
Light maintenance. Dark environments, slippery surfaces, dry spaces, clean spaces, dirty environments. Precision assembly, mounting, machine operating work, installation work, HVAC installation work, machine operator, warehouse work, airport work.
Technical specifications
Attributes
Logistic Weight
57,5
g
Size
6
Coating
without
Abrasion resistance level
1
Main material
nitrile
ESD
no
Usage environment
dry
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
POLYCO 90-MAT MATRIX HI-VIZ THERMAL GLOVES 2141X YLW/BLUE SIZE 8 PK1
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 6
TEGERA 113 LEATHER GLOVE 8 M
GISS 863290 G-NBR ONE 3/4 DIPPED NITRILE KNITWRIST GLOVE 4112X SIZE 8
TEGERA 8851 OIL GRIP 4X11A GLOVES 9 L
SHOWA 541 DYNEEMA GRIP CUT B PROTECTION GLOVES GREY 7/M
ANSELL 48-929 EDGE 4X43C NITRILE DDIPPED HPPE GLOVES GRY/BLK SIZE 11
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 11 2XL
ANSELL 11-812 HYFLEX 2010A ZONZ NITRILE GLOVES WHT SIZE 9
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 8
TRAFFIGLOV TG1220 NYLON PU 3 DIGIT RED 3X21A GLOVES 9/L
TEGERA 8803 SYNTHETIC GLOVE INFINITY 11 2XL
TEGERA 8833R SYNTHETIC GLOVE 6 XS
TEGERA 88800 LEATHER GLOVE 10 XL
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 5