Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9113 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 9113 SYNTHETIC LEATHER GLOVE 10 XL
Synthetic leather glove TEGERA 9113
References
tegera:
9113-10
rubix:
386A2166
ean:
7392626070219
Technical specifications
Size
10
Coating
Without
Cold protection (EN 511)
22X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9113 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA® 9113, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Thinsulate™ 100g, Cat. II, chrome free, waterproof, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Cold protection (EN 511)
22X
Main material
Polyester
Food contact
No
Material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.73
excl. VAT
/
Each
£
36.88
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
TEGERA 595 LEATHER GLOVE 8 M
ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
TEGERA 9127 SYNTHETIC LEATHER GLOVE 10 XL
UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 9/L
TEGERA 235 LEATHER GLOVE 11 2XL
PORTWEST AP01B8RM THERMO PRO GLOVE BLUE/BLACK - MEDIUM
REGATTA TRG202 540 THERMAL FINGERLESS MITTS NAVY Single
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 9/L
ANSELL 78-103 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 9
TEGERA 299 LEATHER GLOVE 8 M
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 295 LEATHER GLOVE 13 4XL
TEGERA 517 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 56 LEATHER GLOVE 8 M
SHOWA 406 COLD PROTECTION GLOVES ORANGE 8/L