Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9113 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 9113 SYNTHETIC LEATHER GLOVE 8 M
Synthetic leather glove TEGERA 9113
References
tegera:
9113-8
rubix:
386A2171
ean:
7392626070271
Technical specifications
Size
8
Coating
Without
Cold protection (EN 511)
22X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9113 SYNTHETIC LEATHER GLOVE 8 M
TEGERA® 9113, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Thinsulate™ 100g, Cat. II, chrome free, waterproof, for allround work
Technical specifications
Attributes
Size
8
Coating
Without
Cold protection (EN 511)
22X
Main material
Polyester
Food contact
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.73
excl. VAT
/
Each
£
36.88
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 8
ANSELL 78-103 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
TEGERA 9128 SYNTHETIC LEATHER GLOVE 9 L
TEGERA 296 LEATHER GLOVE 8 M
PORTWEST AP01B8RS THERMO PRO GLOVE BLUE/BLACK - SMALL
PORTWEST A140ORBM THERMAL GRIP GLOVE ORANGE/BLACK SIZE M
PORTWEST A140K8RL THERMAL GRIP GLOVE BLACK SIZE L
TEGERA 293 LEATHER GLOVE 12 3XL
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
REGATTA TRG201 800 THERMAL KNIT GLOVES BLACK Single
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
POLYCO PETH POLYFLEX ECO THERM LATEX GLOVES 2331X ORG/BLK SIZE 9 PK1
GISS 882878 THERMAL UNDERGLOVE UTVIK SIZE 7
TEGERA 296 LEATHER GLOVE 12 3XL
PORTWEST A140BKRXL THERMAL GRIP GLOVE BLACK SIZE XL