POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 10

POLYCO DYFLEX ® ULTRA REUSABLE CUT RESISTANT GLOVES

See technical informationSee documents
References
Polyco Healthline:DFU/10
Rubix:2518862
EAN:05010699836557
brand logo
brand logo
Technical specifications
Size10
Coating of the glovespolyurethane
Abrasion resistance level4
See all Specifications
Documents

Product details : POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 10


Seamless knitted glove with Dyneema Diamond Technology and polyurethane palm coating. Cut Resistant: The liner, made with Dyneema® Diamond Technology, provides an excellent level of cut resistance without the use of abrasive materials. Grip: Polyurethane palm coating provides outstanding abrasion resistance and an excellent grip. Comfort: The seamless construction of the soft yarn provides an exceptional level of comfort, whilst the open back style allows for excellent breathability.
Standard : EN388_4X42CAQL : 1.5
Colour :Grey
brand logo

Technical specifications


Attributes
Size10
Coating of the glovespolyurethane
Abrasion resistance level4
Main materialhppe
Materialdyneema®
Show UNSPSC/ECL@SS
£ 15.18 excl. VAT
/ Each
£ 18.22 incl. VAT
  • In stock: Next day delivery

Size

Main material

Select variants (6)