References
Ansell:48-125 11
Rubix:80450542
Manufacturer :48125110
EAN:0076490455866





Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Documents
Product details : ANSELL EDGE 48-125 MULTIPURPOSE PU GLOVES 11 2XL
- Made with a black, white or grey 15 gauge highly comfortable and dexterous polyester liner (depending on the application requirement)
- EDGE 48-125, 48-126 and 48-129 industrial work gloves combine a seamless knitted liner with elasticized knit wrist dipped into black, white or grey polyurethane coating.
- This combination provides good flexibility and finger dexterity compared to cotton canvas or thick cotton gloves.
- EDGE 48-125, 48-126 and 48-129 is the efficient choice for an inexpensive light duty glove solution with quality features.
A good level of abrasion resistance & grip, as well as high tactility in dry to slightly oily environments.
Strengths
- Now with EN level 4 of abrasion and good tear resistance, good grip, improved productivity
- The 48-125 shows dirt contamination more quickly
- Seamless structure; ensures comfort and encourages safety and glove usage
Applications
Assembly of small pieces|General handling|Packaging|Quality inspection
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | polyester |
| Usage environment | dry |
| Packaging | 12 pairs bag;12 bags carton |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 1.11 excl. VAT
/ Each
£ 1.33 incl. VAT
- Delivery usually within ( 11 ) days