Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
FACOM LIM250EM.J5 SET 5 FILES SECOND CUT 250MM HAND
FACOM LIM250EM.J5 SET 5 FILES SECOND CUT 250MM HAND
Assortment of 5 semi-soft files - length 250 mm
References
facom:
LIM250EM.J5
rubix:
237A5277
ean:
3148518602891
Technical specifications
Number of elements
5
See all Specifications
Product details
Technical specifications
Product details : FACOM LIM250EM.J5 SET 5 FILES SECOND CUT 250MM HAND
Assortment of 5 semi-soft files - length 250 mm
- Includes:
- PAM.MD250EMA: Flat file, semi-soft.
- DRD.MD250EMA: Half-round file, semi-soft.
- CAR.MD250EMA: Square file, semi-soft.
- RD.MD250EMA: Round file, semi-soft.
- TRI.MD250EMA: Triangular file, semi-soft.
- Presentation: ergonomic plastic sleeves (resistant to the most aggressive workshop solvents).
Weight: 1.350 kg.
Technical specifications
Attributes
Logistic Weight
1395
g
Packaged dimensions (D x W x H)
430
x
125
x
50
mm
Package weight
1421
g
Number of elements
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.36
excl. VAT
/
Each
£
77.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VALLORBE LAM020-160-2 MIDGET NEEDLE FILE SET 16CM CUT 2 X6
FACOM AS.12LTP140T2A SET 12 NEEDLE FILES T2140MM
BAHCO 1-477-10-2-2 5X 10IN HANDLED FILES IN WALLET
ROEBUCK NEEDLE FLE SET OF 12 14CM CUT 2 IN WALLET 880035
GEDORE RED R93000005 5 PIECE FILE SET
ROEBUCK NEEDLE FILE 14CM CUT 2 INCH WALLET 6 PIECE SET
BAHCO 2-470-14-0-0 6PCS SET OF 14CM NEEDLE CUT 0
ROEBUCK ENGINEER'S FILE SET 250MM SECOND CUT 5 PIECE SET
BAHCO 168-COMBI-4.0 2 X 4.0RND 6INFLAT HANDLE
ROEBUCK DIAMOND NEEDLE FILE SET 16CM
ROEBUCK ASSORTMENT OF 6 NEEDLE FILES 180 MM 6 PIECE SET 847770
ROEBUCK ENGINEER FILE SET 200MM - HANDLED 3 PIECE SECOND CUT 880056
ROEBUCK NEEDLE FILE 16CM CUT 2 INCH WALLET 12 PIECE SET
BAHCO 168-COMBI-4.8 2 X 4.8RND 6INFLAT HANDLE
BAHCO 2-470-14-2-0 6PCS SET OF 14CM NEEDLE CUT 2