Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
BAHCO 168-COMBI-4.8 2 X 4.8RND 6INFLAT HANDLE
BAHCO 168-COMBI-4.8 2 X 4.8RND 6INFLAT HANDLE
Chainsaw file without filing guide
References
bahco:
168-COMBI-4.8
rubix:
80316797
ean:
7311518209674
Technical specifications
Number of elements
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 168-COMBI-4.8 2 X 4.8RND 6INFLAT HANDLE
A carded combination pack containing two round chainsaw files, one flat file and one Ergo handle. With or without filing guide.
Technical specifications
Attributes
Logistic Weight
150
g
Number of elements
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.72
excl. VAT
/
Each
£
14.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 5 PIECE SET
BAHCO 1-473-06-2-2 3 HANDLED FILES PLASTIC ROLL
STAHLWILLE FILE SET 12800 72230001
BAHCO 168-COMBI-5.5 2 X 5.5RND 6INFLAT HANDLE
ROEBUCK DIAMOND NEEDLE FILE SET 16CM
BAHCO 1-478-08-1-2 5 HANDLED FILES PLASTIC ROLL
BAHCO 1-473-08-2-2 3 8IN HANDLED FILE PLASTIC ROLL
BAHCO 2-470-16-1-0 6PCE SET OF 16CM NEEDLE CUT 1
GEDORE RED R93000005 5 PIECE FILE SET
BAHCO 168-COMBI-4.0-6922 2X4.0RND 6INFLAT HANDLE + GUIDE
ROEBUCK ASSORTMENT OF 6 NEEDLE FILES 180 MM 6 PIECE SET 847770
FACOM LIM250EM.J5 SET 5 FILES SECOND CUT 250MM HAND
FACOM NEEDLE FILE SET 6PC AS.6L140T0A
BAHCO 1-479-08-2-2 5 X 8IN HANDLED FILES INROLLIN 3
BAHCO 2-472-16-1-0 12 PC SET OF 16CM NEEDLE CUT 1