Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
ROEBUCK DIAMOND NEEDLE FILE SET 16CM
ROEBUCK DIAMOND NEEDLE FILE SET 16CM
Diamond Needle File Set
References
roebuck:
5063818
rubix:
2525609
Technical specifications
Number of elements
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DIAMOND NEEDLE FILE SET 16CM
Electro-metallic diamond coated with finely selected diamond grit for use on hardened materials.
Technical specifications
Attributes
Number of elements
6
Length
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.24
excl. VAT
/
Each
£
163.49
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK ENGINEER'S FLIE SET 250MM SECOND CUT 3 PIECE SET
ROEBUCK ENGINEER'S FILE SET 250MM SECOND CUT 5 PIECE SET
ROEBUCK RED - AA ASSORTED FILES 10 INCH 10 PIECE SET
BAHCO 168-COMBI-5.5 2 X 5.5RND 6INFLAT HANDLE
FACOM FILE SET STG
BAHCO 1-479-08-1-2 5 X 8IN HANDLED FILES INROLLIN 2
FACOM LIM250EM.J5 SET 5 FILES SECOND CUT 250MM HAND
DRAPER 44961 ENGINEERS FILE/RASP + HANDLES 8 PIECE SET
BAHCO 2-471-16-1-0 9 PCE SET OF 16CM NEEDLE CUT 1
BAHCO 1-477-10-2-2 5X 10IN HANDLED FILES IN WALLET
BAHCO 2-472-16-2-0 12 PC SET OF 16CM NEEDLE CUT 2
ROEBUCK SET OF 5 BI-MATERIAL FILES 829066
FACOM AS.6L160T0A SET 6 NEEDLE FILES T0160MM
EXPERT E020613 5 PIECE SECOND CUT 200MM FILE SET
BAHCO 1-476-04-3-2 SET 4INKEY FILES WITH HANDLES