Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
ROEBUCK ENGINEER'S FILE SET 250MM SECOND CUT 5 PIECE SET
ROEBUCK ENGINEER'S FILE SET 250MM SECOND CUT 5 PIECE SET
Engineer's File Set
References
roebuck:
6870456
rubix:
2525608
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEER'S FILE SET 250MM SECOND CUT 5 PIECE SET
Engineer's File Set - Second cut 200mm/250mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.96
excl. VAT
/
Each
£
61.15
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
BAHCO 1-476-04-3-2 SET 4INKEY FILES WITH HANDLES
ROEBUCK NEEDLE FLE SET OF 12 14CM CUT 2 IN WALLET 880035
BAHCO 2-472-16-2-0 12 PC SET OF 16CM NEEDLE CUT 2
BAHCO 1-477-08-2-2 5X 8IN HANDLED FILES IN WALLET
GEDORE 8728 WARDING FILE SET MP6771910
ROEBUCK NEEDLE FILE 16CM CUT 2 INCH WALLET 12 PIECE SET
BAHCO 2-471-16-1-0 9 PCE SET OF 16CM NEEDLE CUT 1
BAHCO 2-472-16-1-0 12 PC SET OF 16CM NEEDLE CUT 1
CONTRACTOR 100125 1ST 9PC RASP AND FILE SET
ROEBUCK NEEDLE FILE 18CM CUT 2 INCH WALLET 6 PIECE SET
ROEBUCK ENGINEER FILE SET 250MM - HANDLED 5 PIECE SECOND CUT 880054
ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 5 PIECE SET
ROEBUCK NEEDLE FILE SET OF 12 16CM CUT 2 IN WALLET 880037
STAHLWILLE FILE SET 12800 72230001
FACOM AS.6L160T0A SET 6 NEEDLE FILES T0160MM