Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
KNIPEX 8709180 SPARE PARTS SET FOR 85/86/870X 180
KNIPEX 8709180 SPARE PARTS SET FOR 85/86/870X 180
Assortment of Spare Parts Adjustment
References
knipex:
87 09 180
rubix:
388A3793
ean:
4003773034360
Technical specifications
Type
Assortment of Spare Parts Adjustment
Technical sheet / Technical file
Product details
Technical specifications
Product details : KNIPEX 8709180 SPARE PARTS SET FOR 85/86/870X 180
Technical specifications
Attributes
Type
Assortment of Spare Parts Adjustment
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.58
excl. VAT
/
Each
£
5.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 985914 (F)6MM DIE FOR HYDRAULIC CRIMP PLIER
RIDGID C24 JAWS AND SCREWS 32590
RIDGID JAW AND SCREW FOR C14 WRENCH 32550
KNIPEX 0011V79 MATERIAL CATCHER FOR 7902/22 125
FACOM 490.SE32-1 CIRCLIP BLADES
KNIPEX 870901 SPARE PARTS SET 81/85/86/87/91XX250/300
KNIPEX 8609250V01 PROTECTIVE JAWS 86 XX 250 3 PAIRS
KNIPEX 006110CV COLORCODE CLIPS PURPLE 10 PCS 21MM
GEDORE SPARE TIPS 8000 A51 E-8000 A 51
FACOM 793207 BLADES FOR NEW SWINGO
KNIPEX 8609180V01 PROTECTIVE JAWS 86 XX 180 3 PAIRS
KNIPEX 006110CR COLORCODE CLIPS RED 10 PCS 21MM
FACOM SET BITS 490.SE28-2
FACOM CIRCLIP PLIER TIP 470.E3
KNIPEX 8119250V01 SPARE PLASTIC INSERT 1C 811X 250 4X