Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
KNIPEX 006110CR COLORCODE CLIPS RED 10 PCS 21MM
KNIPEX 006110CR COLORCODE CLIPS RED 10 PCS 21MM
ColorCode Clips yellow (10 pieces)
References
knipex:
00 61 10 CR
rubix:
275A5566
ean:
4003773089629
Product details
Technical specifications
Product details : KNIPEX 006110CR COLORCODE CLIPS RED 10 PCS 21MM
00 61 10 CY ColorCode Clips yellow (10 pieces)
ColorCode Clips for personal identification. For all tools with KNIPEXtend. Extends any pliers with comfort handles.
Class:
122 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
KNIPEX 8709150 SPARE PARTS SET FOR 870X 150
KNIPEX 8709180V01 PROTECTIVE JAWS 87 XX 180 3 PAIRS
FACOM CIRCLIP PLIER TIP 470.E3
KNIPEX 006110CS COLORCODE CLIPS GRAY 10 PCS 21MM
KNIPEX 006110CG COLORCODE CLIPS GREEN 10 PCS 21MM
MAKITA 961012-7 EXT E-RING JIS JE-6
KNIPEX 8609300V01 PROTECTIVE JAWS 86 XX 300 3 PAIRS
FACOM CIRCLIP PLIER TIP 470.E7
KNIPEX 006110CV COLORCODE CLIPS PURPLE 10 PCS 21MM
KNIPEX 006110CO COLORCODE CLIPS ORANGE 10 PCS 21MM
KNIPEX 006110CW COLORCODE CLIPS WHITE 10 PCS 21MM
FACOM 793207 BLADES FOR NEW SWINGO
FACOM SET BITS 490.SE38-2
KNIPEX 8709180 SPARE PARTS SET FOR 85/86/870X 180
KNIPEX 006110CM COLORCODE CLIPS MAGENTA 10 PCS 21MM