Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 630 TEXTILE GLOVE 7 S
TEGERA 630 TEXTILE GLOVE 7 S
Textile glove TEGERA 630
References
tegera:
630-7
rubix:
386A1188
ean:
7392626029903
Technical specifications
Size
7
Coating
Without
Abrasion resistance level
3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 630 TEXTILE GLOVE 7 S
TEGERA® 630, Textile glove, PVC (Vinyl)-dots phthalate-free, nylon, 13 gg, dots, Cat. II, for allround work
Technical specifications
Attributes
Size
7
Coating
Without
Abrasion resistance level
3
Main material
Textile
ESD
No
Usage environment
Dry
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.53
excl. VAT
/
Each
£
1.84
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
ANSELL 11-605 HYFLEX 003XA PU COATED GLOVES WHT SIZE 8
TEGERA 884A SYNTHETIC GLOVE 9 L
PORTWEST A330NARM NITRILE LIGHT KNITWRIST GLOVE NAVY SIZE M
TEGERA 116 LEATHER GLOVE 10 XL
TEGERA 8803 SYNTHETIC GLOVE INFINITY 10 XL
ANSELL 11-816 HYFLEX 4121A NITRILE NYLON GLOVES BLU/BLK SIZE 8
PORTWEST A302 FULLY DIPPED NITRILE SAFETY CUFF, NAVY XL/10
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 6
POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 9
PORTWEST A230 LEATHER RIGGER 365 COW SPLIT REINFORCED PALM GREY XL
TEGERA 921 TEXTILE GLOVE 11 2XL
TEGERA 8850 SYNTHETIC GLOVE OIL GRIP 8 M
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 9
POLYCO 50-MAT MATRIX S GRIP PALM COATED GLOVES 2143X YLW/ORG SIZE 10
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 10