GISS 863287 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 11


G-nbr max handling gloves

References
giss:863287
rubix:200A3611
ean:3660338178856
GLOVES G-NBR MAX Size 11
brand logo
brand logo
Technical specifications
Size11
Coatingnitrile
Abrasion resistance level4
See all Specifications

Product details : GISS 863287 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 11


Gloves knitted in interlock cotton, ¾ nitrile coating on palm and back.
Knitted elastic cuffs.
Comfortable glove thanks to its cotton support and its aerated back for better breathability.
The superior nitrile coating provides excellent performances in oily and greasy environments.
Individual packaging.
Packet of 12 pairs / Carton of 120 pairs.
APPLICATIONS.
Handling of construction materials, handling of metal products, street cleaning and refuge collection.

Strengths

• Comfortable glove thanks to its cotton support and aerated back for better breathability
• The Nitrile coating provides excellent performances in oily and greasy environments

Applications

• Handling of construction materials, handling of metal products, street cleaning and refuge collection
brand logo

Technical specifications


Attributes
Size11
Coatingnitrile
Abrasion resistance level4
Main materialcotton
ESDno
Usage environmentoily or greasy
Materialinterlock cotton
Show UNSPSC/ECL@SS
£ 4.57 excl. VAT
/ Each
£ 5.48 incl. VAT
  • In stock: Next day delivery