UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 11/2XL
ATHLETIC LITE glove
See technical informationReferences
Uvex:6002711
Rubix:398A9767
Manufacturer :6002711
EAN:4048612058992




Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : UVEX 60027 ATHLETIC LITE 4132X BLUE/ANTHRACITE GLOVES 11/2XL
Highly dexterous protective glove for precision mechanical work. Good grip in dry and slightly damp environments.
Standard: EN388_4132X.
Standard: EN388_4132X.
Strengths
Outstanding feel on assembly, outstanding resistance to mechanical abrasion thanks to durable coating, excellent grip.
Applications
Maintenance.
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | elastane |
| ESD | no |
| Usage environment | dry |
| Material | elastane / polyamide |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- Usually arrives within 14 working days