LEGRAND 036918 ATLANTIC 500X400X200 (H)500 MM X (W)400 MM X (D)200 MM
Atlantic
See technical informationSee documentsReferences
Legrand:036918
Rubix:234A6208
EAN:3414970696496

Documents
Product details : LEGRAND 036918 ATLANTIC 500X400X200 (H)500 MM X (W)400 MM X (D)200 MM
Atlantic 500X400X200 (H)500 mm x (W)400 mm x (D)200 mm
Technical specifications
Attributes
| Type | cabinet |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 214.46 excl. VAT
/ Each
£ 257.35 incl. VAT
- Delivery usually within ( 3 ) days
