Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
ANSELL 94-242 MICROFLEX POWDERFREE NITRILE GLOVES BLK SIZE 7 PK100
ANSELL 94-242 MICROFLEX POWDERFREE NITRILE GLOVES BLK SIZE 7 PK100
Disposable use gloves Ansell
References
ansell:
94-242 6.5-7
rubix:
262A3342
manufacturer :
94242070
ean:
10076490121928
Technical specifications
Size
06,5/07
Main material
Nitrile
See all Specifications
Product details
Technical specifications
Product details : ANSELL 94-242 MICROFLEX POWDERFREE NITRILE GLOVES BLK SIZE 7 PK100
Technical specifications
Attributes
Size
06,5/07
Main material
Nitrile
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.55
excl. VAT
/
Each
£
22.26
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 92-600VP TOUCHNTUFF POWDERFR AMIDXS GLOVES GRN SIZE 9.5-10 PK20
TEGERA 825A DISPOSABLE GLOVE 9 L BX100
SKYTEC SKG00530EF TX530 6.0G DISPOSABLE NITRILE GLOVES GREEN M BX100
TEGERA 8190A CHEMICAL PROTECTION GLOVE 9 L
TRAFFIGLOV TD06 DISPOSABLE BLUE NITRILE GLOVE S BOX50
ANSELL 69-318 TOUCHNTUFF POWDERFREE DISP GLOVES NTRL SIZE 8.5-9 PK100
TEGERA 846 DISPOSABLE GLOVE 12 3XL BX50
SAFEDON SD91E DISP NITRILE GLOVES CUFF 1ST CUBE BLUE SMALL BOX 200
SKYTEC SKG00725GH TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE L BX100
POLYCO GD19 SHIELD NITRILE P'FREE DISPOSABLE GLOVES BLUE SIZE M BX100
TEGERA 2311 CHEMICAL PROTECTION GLOVE 8 M
POLYCO FT130 FINITY PF30 STRETCH P'FREE EXAM GLOVES CREAM SIZE L BX100
UVEX 60962 U-FIT STRONG N2000 BLUE GLOVES S BX50
AURELIA 98898 BLUE POWDER FREE NITRILE GLOVES LARGE BOX OF 200
ANSELL 93-311 NITRILITE POWDER/LATEX FREE GLOVES WHT SIZE 9.5-10 PK100