ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 5.5-6 PK100


TouchNTuff 93250

References
ansell:93-250 5.5-6
rubix:212A4452
manufacturer :93250060
ean:0076490464806
brand logo
brand logo
Technical specifications
Size05,5/06
Main materialNitrile
Length245 mm
See all Specifications

Product details : ANSELL 93-250 TOUCHNTUFF P/FR NITRILE GLOVES ANTH SIZE 5.5-6 PK100


Made with Ansell Grip™ Technology, TouchNTuff® 93-250 is a dark grey nitrile glove that significantly reduces the amount of force required to effectively grip wet, dry and oily objects. Its soft, yet robust, nitrile formulation provides enhanced chemical splash resistance against a wide range of acids, bases and solvents.
Tough protection with superior wet, oily and dry grip.

Strengths

  • Features Ansell Grip™ Technology, which minimizes force required to grip objects for reduced fatigue and increased productivity
  • 80% less finger force and 33% less palm force to grip wet and dry objects, when compared to standard nitrile gloves
  • Soft nitrile formulation provides comfort for long wear times
  • Silicone free design is paint and finish process friendly

Applications

General Purpose Auto Aftermarket|Mechanic Repair|Laboratory Maintenance & Clean-Up|Pharmaceutical Manufacturing|Biotechnology Manufacturing|Laboratory Research and Development|Product shipping|Lab and R&D

Technical specifications


Attributes
Size05,5/06
Main materialNitrile
Length245 mm
Thickness0.125 mm
Food contactYes
ColourGrey
Category3
AQL (Acceptance Quality Limit)1.5
Show UNSPSC/ECL@SS
£ 14.82 excl. VAT
/ Each
£ 17.78 incl. VAT
  • Usually arrives within 14 working days