Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Disposable clothing / Disposables
Disposable gloves
Disposable use gloves
TEGERA 8180A CHEMICAL PROTECTION GLOVE 9 L
TEGERA 8180A CHEMICAL PROTECTION GLOVE 9 L
Disposable use gloves Tegera
References
tegera:
8180A-9
rubix:
386A1577
ean:
7340118416731
Technical specifications
Size
9
Main material
PVC
Length
330
mm
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8180A CHEMICAL PROTECTION GLOVE 9 L
Technical specifications
Attributes
Size
9
Main material
PVC
Length
330
mm
Thickness
0.55
mm
Colour
Blue
Category
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.37
excl. VAT
/
Each
£
4.04
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 849 DISPOSABLE GLOVE 10 XL BX50
TEGERA 8190A CHEMICAL PROTECTION GLOVE 9 L
TEGERA 833 DISPOSABLE GLOVE 8 M BX100
TEGERA 846 DISPOSABLE GLOVE 10 XL BX50
TYCHEM 2000 C SLEEVE MODEL PS32LA YELLOW ONE SIZE
POLYCO FN100 FINITE NITRILE P'FR DISPOSABLE GLOVES BLUE SIZE XL BX100
POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE L PK90
SKYTEC SKG00725GH TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE L BX100
SKYTEC SKG00725GF TX725 7.5G DISPOSABLE NITRILE GLOVES ORANGE M BX100
ANSELL 92-605 TOUCHNTUFF POWDERFREE AMIDXS GLOVES GRN SIZE 7.5-8 PK100
ANSELL 25-201 MICROFLEX POWDERFREE DISP GLOVES B'GRN SIZE 7.5-8 PK100
3M 444SL OVERSLEEVE
TEGERA 846 DISPOSABLE GLOVE 12 3XL BX50
AURELIA 73996 BLACK POWDER FREE NITRILE GLOVES SMALL BOX OF 100
ANSELL 92-134 MICROFLEX NITRILE POWDERFREE GLOVES BLUE SIZE 6 PK100