POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE XL PK90


Finite ® Orange Grip

References
polyco healthline:GL201-XL
rubix:222A6300
brand logo
brand logo
Technical specifications
SizeXL
Main materialNitrile
See all Specifications

Product details : POLYCO GL201 FINITE NITRILE P'FREE DISPOSABLE GLOVES ORG SIZE XL PK90


Orange nitrile powder free disposable glove

Strengths

Versatile: Thicker than a standard disposable, it offers the choice of use as a heavy duty disposable glove or a lightweight re-usable glove Grip Pattern: Features a diamond grip pattern over the entire glove which optimises surface performance and ensures an exceptional grip Strength: Superior strength nitrile formulation provides exceptional resistance to tears and punctures even in the toughest environments Powder Free: Minimises particulate contamination where product protection is of paramount importance Sensitive Skin: No latex proteins - eliminates protein sensitisation Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact COLOUR:

Applications

• Automotive • Construction & Utility • Engineering and Manufacturing • Food Manufacturing and Preparation • Janitorial • Oil and Gas

Technical specifications


Attributes
SizeXL
Main materialNitrile
Packaging100 gloves per dispenser (S-M; 90 L-XL) / 10 dispensers per case
PowderedYes
Food contactYes
ColourOrange
MaterialNITRILE
Show UNSPSC/ECL@SS
£ 10.99 excl. VAT
/ Each
£ 13.19 incl. VAT
  • In stock: Next day delivery