AURELIA 9377B SONIC100 BLUE POWDER FREE NITRILE GLOVES M BX100
Aurelia Sonic Nitrile Glove
See technical informationSee documentsReferences
Aurelia Gloves:9377B7
Rubix:80374737



Documents
Product details : AURELIA 9377B SONIC100 BLUE POWDER FREE NITRILE GLOVES M BX100
Quality Cobalt Blue Nitrile examination gloves that offer increased tensile strength and protection over Latex and Vinyl. Incredible Ultra-Thin Nitrile examination gloves specifically designed to offer increased comfort, flexibility & sensitivity
Strengths
2.2mil Powder-Free Nitrile
Non-Sterile
Beaded cuff
Ambidextrous
Latex Free
AQL 1.5
Non-Sterile
Beaded cuff
Ambidextrous
Latex Free
AQL 1.5
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 300 pieces per box / 10 boxes per case |
| Thickness | 2.2 mm |
| Material | nitrile |
| Powdered | no |
Show UNSPSC/ECL@SS
£ 5.58 excl. VAT
/ Each
£ 6.70 incl. VAT
- In stock: Next day delivery
